X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DB4410LF "Foundations Core" Single Handle Kitchen Faucet

Item: DB4410LF
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Hole Configuration 4 Hole
Overall Height 8-3/8"
Construction Metal
ADA Compliant Yes
Spout Height 5-1/2"
Spout Reach 9-1/2"
Maximum Deck Thickness 1-3/8"
Side Spray Included Yes
Flow Rate (GPM) 1.8
Valve Type Washerless Ball Valve
Number Of Handles 1 Handle
Number of Faucet Holes 4 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes
CEC Approved Yes