Delta Faucet DB3310LF "Foundations Core" Single Handle Kitchen Faucet

Item: DB3310LF
Finish: Chrome
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Faucet Hole Configuration 3 Hole
Height 6-5/8"
Width 8"
Overall Height 8-3/8"
Construction Metal
ADA Compliant Yes
Spout Height 5-1/2"
Spout Reach 9-1/2"
Maximum Deck Thickness 1-3/8"
Side Spray Included Yes
Flow Rate (GPM) 2.2
Valve Type Washerless Stem Cartridge
Number Of Handles 1 Handle
Number of Faucet Holes 3 Hole
Handle Type Lever
Features • Side Sprayer and Deck Plate Included
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes