X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DB28910LF "Foundations Core" 4'' Centerset Bar Faucet

Item: DB28910LF
Finish: Chrome
Online Availability: Available for immediate shipment

List Price: $94.15

Price: $73.91



Details and Dimensions

Faucet Hole Configuration 2 or 3 Hole
Overall Height 11"
Construction Solid Brass
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 2 or 3 Hole
Number Of Handles 2 Handle
Spout Height 7-3/8"
Spout Reach 5"
Flow Rate (GPM) 1.5
Valve Type Washerless Stem Cartridge
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Water Efficient
Faucet Centers 4"
Maximum Deck Thickness 1"