Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Delta Faucet DB2410LF "Foundations Core" Two Handle Kitchen Faucet

Item: DB2410LF
Finish: Chrome
Online Availability: Available for immediate shipment

Details and Dimensions

Faucet Hole Configuration 4 Hole
Overall Height 6-7/16"
Construction Metal
ADA Compliant Yes
Spout Height 5-3/8"
Spout Reach 9-1/4"
Maximum Deck Thickness 1-1/8"
Side Spray Included Yes
Flow Rate (GPM) 1.8
Valve Type Washerless Stem Cartridge
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes
CEC Approved Yes