Delta Faucet DB2310LF "Foundations Core" Two Handle Kitchen Faucet
| Item: | DB2310LF |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $71.69
Details and Dimensions
| Faucet Hole Configuration | 3 Hole |
| Height | 6-7/16" |
| Width | 10-5/8" |
| Overall Height | 6-4/9" |
| Construction | Metal |
| ADA Compliant | Yes |
| Spout Height | 5-3/8" |
| Spout Reach | 9-1/4" |
| Maximum Deck Thickness | 1-1/8" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Washerless Stem Cartridge |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle Type | Lever |
| Features | • Deck Plate Included |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Escutcheon Included | Yes |
| Installation Guide |
| Parts Breakdown |
| Warranty |


