X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DB1310LF "Foundations Core" Single Handle Kitchen Faucet

Item: DB1310LF
Finish: Chrome
Online Availability: Available for immediate shipment

List Price: $101.35

Price: $85.13



Details and Dimensions

Faucet Hole Configuration 3 Hole
Height 6-5/8"
Width 8"
Construction Metal
ADA Compliant Yes
Spout Height 5-1/2"
Spout Reach 9-1/2"
Maximum Deck Thickness 1-3/8"
Flow Rate (GPM) 1.8
Valve Type Washerless Ball Valve
Number Of Handles 1 Handle
Number of Faucet Holes 3 Hole
Handle Type Lever
Features Deck Plate Included
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes
CEC Approved Yes