Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Hole Bar Faucets
> Delta Faucet
>
D9978SSDST
Delta Faucet D9978SSDST "Leland Diamond" 4'' Centerset Bar Faucet
| Item: | D9978SSDST |
| Finish: | Brilliance Stainless |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Faucet Hole Configuration | 2-Hole |
| Overall Height | 14" |
| Construction | Brass |
| Features | • Diamond Seal Technology • Magnatite Docking Pull Down Spray • Gooseneck Swing Spout |
| ADA Compliant | Yes |
| Number of Faucet Holes | 2 Hole |
| Number Of Handles | 1 Handle |
| Spout Height | 7-7/16" |
| Spout Reach | 6-11/16" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Diamond Seal Ceramic Disc |
| Shown With | Metal Lever Handle |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Faucet Hole Diameter | 1-3/8" |
| Maximum Deck Thickness | 2-1/2" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


