X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D9192TDST "Addison" Pull-Out Spray Kitchen Faucet

Item: D9192TDST
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $494.00

Price: $414.96 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 1 or 3 Hole
Width 2-3/8"
Overall Height 15-9/16"
Construction Brass
ADA Compliant Yes
Spout Height 9-1/16"
Spout Reach 10-1/3"
Maximum Deck Thickness 2-1/2"
Hands Free Activation Yes
Includes (6) AA Batteries
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 or 3 Hole
Handle Type Lever
Features Touch2O Technology
Diamond Seal Technology
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes
CEC Approved Yes
To Be Used With EP73954 Optional AC Adapter (Sold Separately)