Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Delta Faucet D9192DST "Addison" Pull-Out Spray Kitchen Faucet

Item: D9192DST
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Hole Configuration 1 or 3 Hole
Overall Height 15-9/16"
Construction Brass
ADA Compliant Yes
Spout Height 9-1/16"
Spout Reach 10-1/3"
Maximum Deck Thickness 2-1/2"
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 or 3 Hole
Handle Type Lever
Features • MagnaTite® Docking
• Diamond Seal Technology
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes
Eco-Friendly Water Efficient
CEC Approved Yes