X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D9178DST "Leland" Pull-Out Spray Kitchen Faucet

Item: D9178DST
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $325.30

Price: $273.25 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 1 or 3 Hole
Width 2-5/8"
Overall Height 14-7/8"
Construction Brass
ADA Compliant Yes
Spout Height 14-7/8"
Spout Reach 9-1/5"
Maximum Deck Thickness 2-1/2"
Flow Rate (GPM) 1.8
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 or 3 Hole
Handle Type Lever
Features MagnaTite Docking System
Diamond Seal Technology
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant
Water Efficient
CEC Approved Yes