Delta Faucet D9159DST "Trinsic" Pull-Out Spray Kitchen Faucet
| Item: | D9159DST |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $296.90 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Height | 15-11/16" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 8-7/16" |
| Spout Reach | 9-1/2" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Diamond Seal |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Features | • Magnatite Magnetic Docking, Touch-Clean Sprayhead, 54'' Hose Length |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Escutcheon Included | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


