X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D79235 "Addison" Robe Hook

Item: D79235
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $27.15

Price: $22.81 (Pricing is for Chrome)



Details and Dimensions

Overall Width 2"
Overall Height 4-1/2"
Construction Metal
Bracket Width 2"
Bracket Height 2"
Extension From Wall 3-3/8"
Mounting Hardware Included Yes