Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Towel Rings
> Delta Faucet
>
D77546
Delta Faucet D77546 "Arzo" Towel Ring
| Item: | D77546 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $62.45 (Pricing is for Chrome)
Details and Dimensions
| Overall Width | 7-1/16" |
| Overall Height | 7-1/4" |
| Construction | Metal |
| Bracket Width | 2-1/8" |
| Bracket Height | 2-1/8" |
| Extension From Wall | 3-1/2" |
| Mounting Hardware Included | Yes |
| Installation Guide |
| Warranty |


