Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Delta Faucet D58469PK "In2Ition " Arm Mount Hand Shower

Item: D58469PK
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Shower Head Type Multi Function
Hose Included Yes
Hose Length 60"
Configuration Arm Mount
Number Of Spray Head Functions 5
Spray Functions Full Body, Fully Spray w/Massage, Fast Massage, Pause, Slow Massage
Flow Rate (GPM) 2.5
CEC Approved No