Delta Faucet D58045 "In2Ition " Hand Held Shower
| Item: | D58045 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $146.29 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Multi Head |
| Length | 6-3/4" |
| Width | 6-3/4" |
| Height | 11" |
| Depth | 5-7/16" |
| Spray Face Width | 6-3/4" |
| Spray Face Height | 6-3/4" |
| Spray Face Diameter | 6-3/4" |
| Construction | Plastic |
| Hose Included | Yes |
| Hose Length | 69" |
| Slidebar Included | No |
| Wall Supply Elbow Included | No |
| Configuration | Hand Held |
| Number Of Spray Head Functions | 4 |
| Spray Functions | Pause, Fast Massage, Full Spray with Massage and Full Body Spray |
| Wall Bracket Included | No |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.5 |
| Back Flow Protection | Yes |
| Pause Control | Yes |
| Diverter Included | Yes |
| Adjustable Spray Angle | Yes |
| Ball Joint | Yes |
| Flange Included | Yes |
| Swivel Connector | Yes |
| Twist Free | Yes |
| Diverter Type | Integrated |
| Features | • Pause Feature • Integrated Showerhead and 5 Setting Handshower • Six Foot Tangle Free Hose |
| Diameter | 6-3/4" |
| Extension From Wall | 14" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


