Delta Faucet D57014RB Slidebar Mount Hand Shower
| Item: | D57014RB |
| Finish: | Venetian Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $308.44 (Pricing is for Venetian Bronze)
Details and Dimensions
| Shower Head Type | Multi Function |
| Length | 9-3/4" |
| Width | 3" |
| Height | 24" |
| Connection Size | "1/2""-14 NPSM Male" |
| Spray Face Width | 3" |
| Construction | Metal |
| Hose Included | Yes |
| Hose Length | 69" |
| Slidebar Included | Yes |
| Slidebar Length | 24" |
| Wall Supply Elbow Included | No |
| Configuration | Slide Bar Mount |
| Number of Spray Nozzles | 75 |
| Number Of Spray Head Functions | 3 |
| Spray Functions | "Full spray, Massage spray, Aerated soft spray" |
| Flow Rate (GPM) | 2.5 |
| Back Flow Protection | Yes |
| Adjustable Spray Angle | Yes |
| Twist Free | No |
| Includes | "3 Setting handshower, 69"" hose, 24""wall bar with adjustable slide. " |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


