X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D470DST "Signature Diamond" Pull-Out Spray Kitchen Faucet

Item: D470DST
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 1 or 3 Hole
Overall Height 10"
Construction Brass
ADA Compliant Yes
Spout Height 6-5/8"
Spout Reach 9"
Maximum Deck Thickness 2-1/2"
Flow Rate (GPM) 1.8
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 or 3 Hole
Handle Type Lever
Shown With Lever Handle
Soap Dispenser Included No
Features Diamond Seal Technology
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes
CEC Approved Yes