X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D4555SSLHP/DH216SS "Victorian" 4'' Minispread Bathroom Sink Faucet

Item: D4555SSLHP/DH216SS
Finish: Brilliance Stainless
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Number of Faucet Holes 3 Hole
Spout Height 5-1/8"
Spout Reach 5-3/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Shown With Victorian Lever Handles
ADA Compliant Yes
Includes Metal Pop-Up Drain Yes