Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Delta Faucet
>
D4530PBLHP/DH216PB
Delta Faucet D4530PBLHP/DH216PB "Innovations" 4'' Minispread Bathroom Sink Faucet
| Item: | D4530PBLHP/DH216PB |
| Finish: | Brilliance Polished Brass |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Hole Configuration | "Minispread 4""" |
| Spout Height | 2-5/8" |
| Spout Reach | 5" |
| Shown With | Metal Lever Handles |
| ADA Compliant | Yes |
| Includes Soap Dispenser | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


