Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Delta Faucet
>
D33LHP/DH24/DA24
Delta Faucet D33LHP/DH24/DA24 "Classic" Vertical Spray Bidet Faucet
| Item: | D33LHP/DH24/DA24 |
| Finish: | Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Bidet Faucet Type | Vertical Spray |
| Shown With | Metal Lever Handles |
| Faucet Hole Configuration | 4-Hole |
| Includes Soap Dispenser | Yes |
| Low Lead Compliant | No |
| Product Specifications |
| Parts Breakdown |
| Warranty |


