X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D2179LF "Classic" 4'' Centerset Bar Faucet

Item: D2179LF
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Hole Configuration 2 or 3 Hole
Overall Height 10-13/32"
Construction Solid Brass
ADA Compliant Yes
Handle Type Knob
Number of Faucet Holes 2 or 3 Hole
Number Of Handles 2 Handle
Spout Height 7-19/32"
Spout Reach 4"
Flow Rate (GPM) 1.5
Valve Type Ceramic Valve
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Water Efficient
CEC Approved Yes
Faucet Centers 4"