X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D2178LF "Classic" 4'' Centerset Bar Faucet

Item: D2178LF
Finish: Chrome
Online Availability: Available for immediate shipment

List Price: $117.00

Price: $91.85



Details and Dimensions

Faucet Hole Configuration 2 or 3 Hole
Overall Height 10-13/32"
Construction Solid Brass
ADA Compliant Yes
Handle Type Knob
Number of Faucet Holes 2 or 3 Hole
Number Of Handles 2 Handle
Spout Height 7-19/32"
Spout Reach 4"
Flow Rate (GPM) 1.5
Valve Type Ceramic Valve
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Water Efficient
Faucet Centers 4"
Maximum Deck Thickness 1-1/8"