Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D2155LHP/DH216 "Victorian" 4'' Centerset Bar Faucet

Item: D2155LHP/DH216
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 8-3/4"
Construction Brass
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 2 Hole
Number Of Handles 2 Handle
Spout Height 6-1/2"
Spout Reach 5-1/8"
Flow Rate (GPM) 2.2
Valve Type Cartridge
Shown With Metal Lever Handles
Low Lead Compliant No
Handle(s) Included Yes
Maximum Deck Thickness 1-3/8"