Back to Search Results
Ferguson.com Home
>
Faucets
>
Pot Filler Kitchen Faucets
> Delta Faucet
>
D1177LFRB
Delta Faucet D1177LFRB Pot Filler Kitchen Faucet
| Item: | D1177LFRB |
| Finish: | Venetian Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $456.71 (Pricing is for Venetian Bronze)
Details and Dimensions
| Overall Height | 7-7/32" |
| ADA Compliant | Yes |
| Spout Reach | 23-5/8" |
| Flow Rate (GPM) | 4.3 @ 60 psi |
| Valve Type | Washerless Ceramic |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Handle(s) Included | Yes |
| Temperature Options | Cold Water Only |
| Installation Guide |
| Parts Breakdown |
| Warranty |


