Delta Faucet D100WF "Classic" Single Handle Kitchen Faucet
| Item: | D100WF |
| Finish: | Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Hole Configuration | 3 Hole |
| Overall Height | 7-4/5" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 5" |
| Spout Reach | 8" |
| Maximum Deck Thickness | 1-1/4" |
| Flow Rate (GPM) | 2 |
| Valve Type | Washerless Cartridge |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle Type | Lever |
| Shown With | Lever Handle |
| Low Lead Compliant | No |
| Handle(s) Included | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


