DecoLav D9725CW "Modern" Swing Door Medicine Cabinet
| Item: | D9725CW |
| Finish: | Cherry |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $339.70
Details and Dimensions
| Length | 5" |
| Width | 22" |
| Height | 30" |
| Mounting Type | Flush Mounted |
| Adjustable Shelves | Yes |
| Includes | Three Glass Shelves |
| Product Specifications |
| Installation Guide |


