X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

DecoLav D9721WHT "Gabrielle" Unique Shaped Mirror

Item: D9721WHT
Finish: White
Select Finish:

List Price: $945.00

Price: $812.70 (Pricing is for White)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Height 30"
Width 36"
Length 5-3/4"
Construction Wood
Features Open Storage Cubby, Vertical Front Mirror Slides Left to Right to Allow Access to Storage Area
Installation Hardware Included Yes
Weight 11 lbs