DecoLav D9716BLK "Lola" Oval Mirror
| Item: | D9716BLK |
| Finish: | Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $455.80 (Pricing is for Black)
Details and Dimensions
| Height | 32" |
| Width | 22" |
| Length | 2" |
| Construction | Wood |
| Features | • Wall Mounted Oval Mirror |
| Installation Hardware Included | Yes |
| Weight | 14 lbs |


