Back to Search Results
Ferguson.com Home
>
Medicine Cabinets
>
Tri-view Medicine Cabinets
> DecoLav
>
D9713MPL
DecoLav D9713MPL "Tyson" Tri-view Medicine Cabinet
| Item: | D9713MPL |
| Finish: | Maple |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $736.16 (Pricing is for Maple)
Details and Dimensions
| Length | 4" |
| Width | 30" |
| Height | 32" |
| Construction | Wood |
| Weight | 18 lbs |
| Features | • Two Storage Compartments Concealed Behind Mirrored Doors, Open Cubby Storage, Pre-Assembled for Easy Installation |
| Installation Hardware Included | Yes |


