X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

DecoLav D9713ESP "Tyson" Tri-view Medicine Cabinet

Item: D9713ESP
Finish: Espresso
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $856.00

Price: $736.16 (Pricing is for Espresso)



Details and Dimensions

Length 4"
Width 30"
Height 32"
Overall Size 32 x 30 x 4
Mounting Type Surface Mounted
Construction Wood
Weight 18 lbs
Features Two Storage Compartments Concealed Behind Mirrored Doors, Open Cubby Storage, Pre-Assembled for Easy Installation
Installation Hardware Included Yes