X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



DecoLav D2806ABS Vessel Style Bathroom Sink

Item: D2806ABS
Finish: Absinthe
Online Availability: Please call for availability.
Select Finish:

List Price: $387.00

Price: $332.82 (Pricing is for Absinthe)



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 15-3/4"
Depth 5-7/8"
Height 5-5/8"
Overall Size 15-3/4 x 5-7/8
Bowl Length 14"
Bowl Depth 5-1/8"
Sink Shape Round
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Resin
Sink Construction Acrylics
Weight 9 lbs
Features "Without Overflow, Faucet and Drain Sold Separately"
Diameter 15-3/4"
Includes Metal Pop-Up Drain No
Number of Bowls 1