DecoLav D2803ABS Vessel Style Bathroom Sink
| Item: | D2803ABS |
| Finish: | Absinthe |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $362.06 (Pricing is for Absinthe)
Details and Dimensions
| Sink Installation Type | Vessel |
| Length | 23-7/8" |
| Width | 17" |
| Height | 3" |
| Bowl Length | 21-5/8" |
| Bowl Width | 14-1/2" |
| Bowl Depth | 2-1/4" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Construction | Resin |
| Weight | 8 lbs |
| Features | • Without Overflow, Faucet and Drain Sold Separately |
| Includes Metal Pop-Up Drain | No |
| Number of Bowls | 1 |
| Product Specifications |


