X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



DecoLav D2802LAG Vessel Style Bathroom Sink

Item: D2802LAG
Finish: Lagoon
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 17-5/8"
Width 15"
Depth 4-3/4"
Height 4-1/2"
Overall Size 17-5/8 x 15 x 4-3/4
Bowl Depth 4"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Resin
Sink Construction Acrylics
Weight 10 lbs
Features "Without Overflow, Faucet and Drain Sold Separately"
Includes Metal Pop-Up Drain No
Number of Bowls 1