DecoLav D2800RGE Vessel Style Bathroom Sink
| Item: | D2800RGE |
| Finish: | Rage |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $391.30 (Pricing is for Rage)
Details and Dimensions
| Sink Installation Type | Vessel |
| Length | 24" |
| Width | 16-1/2" |
| Height | 6-1/2" |
| Bowl Length | 24" |
| Bowl Width | 16-1/2" |
| Bowl Depth | 4-1/2" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Construction | Resin |
| Weight | 9 lbs |
| Features | • Without Overflow, Faucet and Drain Sold Separately |
| Includes Metal Pop-Up Drain | No |
| Number of Bowls | 1 |
| Product Specifications |


