Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

DecoLav D1679GBK "Alexandra" Vanity Top

Item: D1679GBK
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Sink Installation Type Vanity Top
Overall Size 37 x 22 x 0-3/4
Height 0-3/4"
Length 37"
Width 22"
Depth 0-3/4"
Number of Bowls 1
Faucet Hole Configuration 8'' Centers
Number of Faucet Holes 3 Hole
Faucet Included No
Drain Included No
Material Granite
Features "Integrated 3'' Backsplash, 3/4'' Thick Granite Top, Oval Shape Sink Cutout, Faucet, Sink, and Drain Sold Separately"