DecoLav D1677GBK "Lola" Vanity Top Bathroom Sink
| Item: | D1677GBK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $187.48
Details and Dimensions
| Sink Installation Type | Vanity Top |
| Faucet Hole Configuration | Single Hole |
| Length | 22" |
| Width | 25" |
| Height | 0-3/4" |
| Number of Faucet Holes | 1 Hole |
| Construction | Granite |
| Features | • 3/4'' Thick Granite Top with Curved Front, For Use With Vessel Sink, Faucet, Sink, and Drain Sold Separately |
| Number of Bowls | 1 |
| Product Specifications |


