X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



DecoLav D1676MBE "Olivia" Vanity Top

Item: D1676MBE
Finish: Berlato
Online Availability: Please call for availability.

List Price: $804.00

Price: $691.44



Details and Dimensions

Sink Installation Type Vanity Top
Overall Size 31 x 22 x 0-2/3
Height 0-5/8"
Length 31"
Width 22"
Depth 0-2/3"
Number of Bowls 1
Faucet Hole Configuration 8'' Centers
Number of Faucet Holes 3 Hole
Faucet Included No
Drain Included No
Material Marble
Features "Integrated 5-1/2'' Curved Backsplash, 3/4'' Thick Marble Top, Oval Shape Sink Cutout, Faucet, Sink, and Drain Sold Separately"