DecoLav D1675MBE "Alexandra" Vanity Top Bathroom Sink
| Item: | D1675MBE |
| Finish: | Berlato |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $576.20
Details and Dimensions
| Sink Installation Type | Vanity Top |
| Faucet Hole Configuration | 8'' Centers |
| Length | 22" |
| Width | 37" |
| Height | 0-5/8" |
| Number of Faucet Holes | 3 Hole |
| Construction | Marble |
| Features | • Integrated 4-1/2'' Curved Backsplash, 5/8'' Thick Marble Top, Oval Shape Sink Cutout, Faucet, Sink, and Drain Sold Separately |
| Number of Bowls | 1 |
| Product Specifications |


