DecoLav D1675GBK "Alexandra" Vanity Top Bathroom Sink

Item: D1675GBK
Finish: Black
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $467.84



Details and Dimensions

Sink Installation Type Vanity Top
Faucet Hole Configuration 8'' Centers
Length 22"
Width 37"
Height 0-5/8"
Number of Faucet Holes 3 Hole
Construction Granite
Features • Integrated 4-1/2'' Curved Backsplash, 5/8'' Thick Granite Top, Oval Shape Sink Cutout, Faucet, Sink, and Drain Sold Separately
Number of Bowls 1