DecoLav D1673GBK "Gavin" Vanity Top Bathroom Sink
| Item: | D1673GBK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $449.78 (Pricing is for Black)
Details and Dimensions
| Sink Installation Type | Vanity Top |
| Faucet Hole Configuration | 8'' Centers |
| Length | 22" |
| Width | 37" |
| Height | 0-3/4" |
| Number of Faucet Holes | 3 Hole |
| Construction | Granite |
| Features | • Integrated 4-3/4'' Curved Backsplash, 3/4'' Thick Granite Top, Oval Shape Sink Cutout, Faucet, Sink, and Drain Sold Separately |
| Number of Bowls | 1 |
| Product Specifications |


