X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



DecoLav D1672GBK "Gavin" Vanity Top

Item: D1672GBK
Finish: Black
Online Availability: Please call for availability.
Select Finish:

List Price: $397.00

Price: $381.84 (Pricing is for Black)



Details and Dimensions

Sink Installation Type Vanity Top
Overall Size 31 x 22 x 0-3/4
Height 0-3/4"
Length 31"
Width 22"
Depth 0-3/4"
Number of Bowls 1
Faucet Hole Configuration 8'' Centers
Number of Faucet Holes 3 Hole
Faucet Included No
Drain Included No
Material Granite
Features "Integrated 4-3/4'' Curved Backsplash, 3/4'' Thick Granite Top, Oval Shape Sink Cutout, Faucet, Sink, and Drain Sold Separately"