DecoLav D1671GBK "Gavin" Vanity Top Bathroom Sink

Item: D1671GBK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $325.08 (Pricing is for Black)



Details and Dimensions

Sink Installation Type Vanity Top
Faucet Hole Configuration 8'' Centers
Length 22"
Width 25"
Height 0-3/4"
Number of Faucet Holes 3 Hole
Construction Granite
Features • Integrated 4-3/4'' Curved Backsplash, 3/4'' Thick Granite Top, Oval Shape Sink Cutout, Faucet, Sink, and Drain Sold Separately
Number of Bowls 1