DecoLav D1670GBK "Jordan" Vanity Top Bathroom Sink
| Item: | D1670GBK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $187.48 (Pricing is for Black)
Details and Dimensions
| Sink Installation Type | Vanity Top |
| Length | 21-1/2" |
| Width | 26" |
| Height | 0-3/4" |
| Construction | Granite |
| Features | • 3/4'' Thick Granite Top, Designed for use with the DecoLav Jordan Collection single vanity drawer Sold Separately |
| Product Specifications |


