X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

DecoLav D1669GBK "Jordan" Vanity Top

Item: D1669GBK
Finish: Black
Online Availability: Please call for availability.
Select Finish:

List Price: $176.00

Price: $151.36 (Pricing is for Black)



Details and Dimensions

Sink Installation Type Vanity Top
Overall Size 21-1/2 x 15 x 0-3/4
Height 0-3/4"
Length 21-1/2"
Width 15"
Depth 0-3/4"
Faucet Hole Configuration No Holes
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Material Granite
Features "3/4'' Thick Granite Top, Designed for use with the DecoLav Jordan Collection three-drawer vanity cabinet Sold Separately"