DecoLav D1665QGY "Cameron" Vanity Top Bathroom Sink
| Item: | D1665QGY |
| Finish: | Grey |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $448.06 (Pricing is for Grey)
Details and Dimensions
| Sink Installation Type | Vanity Top |
| Length | 22" |
| Width | 26" |
| Height | 0-3/4" |
| Construction | Quartz |
| Features | • Designed for use with the DecoLav Cameron Collection single vanity drawer Sold Separately |
| Product Specifications |


