Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

DecoLav D1664QGY "Cameron" Vanity Top

Item: D1664QGY
Finish: Grey
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $419.00

Price: $360.34 (Pricing is for Grey)

Details and Dimensions

Sink Installation Type Vanity Top
Overall Size 15 x 22 x 0-3/4
Height 0-3/4"
Length 15"
Width 22"
Depth 0-3/4"
Faucet Hole Configuration No Holes
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Material Quartz
Features Designed for use with the DecoLav Cameron Collection three-drawer vanity cabinet Sold Separately