DecoLav D1662QGY "Cameron" Vanity Top Bathroom Sink
| Item: | D1662QGY |
| Finish: | Grey |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $626.08 (Pricing is for Grey)
Details and Dimensions
| Sink Installation Type | Vanity Top |
| Faucet Hole Configuration | 8'' Centers |
| Length | 22" |
| Width | 32" |
| Height | 0-3/4" |
| Number of Faucet Holes | 3 Hole |
| Construction | Quartz |
| Features | • Integrated 3'' Backsplash, 3'' Thick Quartz Top, Rectangle Shape Sink Cutout, Faucet, Sink, and Drain Sold Separately |
| Number of Bowls | 1 |
| Product Specifications |


