X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

DecoLav D1482CWH Undermount Bathroom Sink

Item: D1482CWH
Finish: White
Online Availability: Please call for availability.

List Price: $150.00

Price: $129.00



Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 20-5/8"
Width 16-1/8"
Depth 7-7/8"
Height 7-7/8"
Overall Size 20-5/8 x 16-1/8 x 7-7/8
Bowl Length 17-1/2"
Bowl Width 13"
Bowl Depth 6"
Sink Shape Rectangle
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Vitreous China
Installation Hardware Included Yes
ADA Compliant Yes
Number of Bowls 1