X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



DecoLav D1479CWH Vessel Style Bathroom Sink

Item: D1479CWH
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 27-1/4"
Width 15-1/2"
Depth 4-1/2"
Height 4-1/2"
Overall Size 27-1/4 x 15-1/2 x 4-1/2
Bowl Depth 3-1/2"
Sink Shape Rectangle
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Vitreous China
Installation Hardware Included Yes
ADA Compliant Yes
Number of Bowls 1