X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



DecoLav D1467CWH Vessel Style Bathroom Sink

Item: D1467CWH
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 17-3/8"
Depth 4-3/8"
Height 4-3/8"
Overall Size 17-3/8 x 4-3/8
Bowl Depth 3-5/8"
Sink Shape Round
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Vitreous China
Sink Construction China / Ceramics
Installation Hardware Included Yes
ADA Compliant Yes
Features "Without Overflow, Faucet and Drain Sold Separately"
Diameter 17-3/8"
Number of Bowls 1